Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | C3 |
|---|---|
| Manufacturer | TCI |
| Family Series | TCI Enclosures |
| Description | CABINET 9x12x8 |
| NEMA Rating | NEMA 1 |
| Nominal Height | 9 " |
| Nominal Width | 12 " |
| Nominal Depth | 8 " |
| Net Weight | 12 lbs |
| Gross Weight | 11.87 lbs |