Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Commander C300 Series Information
| Manufacturer Part Number | C300-09501040A10101AB100 |
|---|---|
| Manufacturer | Control Techniques |
| Product Series | Commander C300 |
| Family Series | Control Techniques Drives, Commander C300 Series |
| Description | Drive, AC, 100HP, 575V, 104A, CT, OP 575Vin 3PH 125HP 125A VT W/DB Trans 43.6in.Hx12.2in.Wx11.4in.D |
| Phase | 3 |
| HP (Constant Torque Rating) | 100 hp |
| HP (Variable Torque Rating) | 125 hp |
| Amps (Constant Torque Rating) | 104 A |
| Amps (Variable Torque Rating) | 125 A |
| Brake | DC Injection, Dynamic Braking |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| Motor Control-Max Level | Open Loop Rotor Flux Control |
| Mounting | Panel |
| Nominal Input Voltage | 575 VAC, 600 VAC |
| AC Voltage | 500-575 VAC |
| Frequency | 550 Hz |
| Frame Size | 9A |
| Protection Rating | IP20 |
| Dynamic Braking | Included |
| Height | 43.62 " |
| Width | 12.21 " |
| Depth | 11.42 " |
| Net Weight | 146.6 lbs |
| Gross Weight | 146.6 lbs |