C300-500-G0P-24I-V1
Schaltbau Contactors, C300 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C300-500-G0P-24I-V1

Schaltbau Contactors, C300 Series

C300-500-G0P-24I-V1

Schaltbau Contactors, C300 Series
1-Pole Bi-Directional DC NO Contactor
Item Number
C300-500-G0P-24I-V1
MFG Item Number
1-1615-355023
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, C300 Series
Item #
C300-500-G0P-24I-V1
1-Pole Bi-Directional DC NO Contactor

C300 Series Information

Specifications

Specifications
Manufacturer Part Number 1-1615-355023
Manufacturer Schaltbau
Product Series C300
Family Series Schaltbau Contactors, C300 Series
Description 1-Pole Bi-Directional DC NO Contactor
Nominal Coil Voltage 12 VDC, 24 VDC
Coil Voltage 12-24 VDC
Coil Type Magnetic
Poles 1
Auxiliary Contact 1NO
Termination Screw
UL Motor Switching (AC3) 500 A
Approvals CCC, CE, IEC, UL
Net Weight 1.59 lbs
Gross Weight 1.59 lbs