C300X100YJT
Panduit Labels, Component Labels Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C300X100YJT Panduit Labels, Component Labels Series, C300X100YJT Component Label, Polyester,

MFG Item Number
C300X100YJT

C300X100YJT Panduit Labels, Component Labels Series, C300X100YJT Component Label, Polyester,

MFG Item Number
C300X100YJT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5000

Description

Labels, Component Labels Series
Item #
C300X100YJT
C300X100YJT Component Label, Polyester,

Component Labels Series Information

  • Polyester labels provide durability; high‑temperature resistance and dimensional stability; does not easily stretch or tear
  • Super‑Tack Polyester labels are used on rough textured, painted, and coated surfaces
  • Tedlar labels are self‑extinguishing and ideal for hightemperature areas
  • Meet Federal Motor Vehicle Safety Standard (FMVSS‑302)
  • Vinyl Cloth labels are ideal for temporary marking of chips, boards, and ICs. Pliable material is suitable for rough texture surfaces
  • Polyimide labels are ideal for electronic components and internal circuitry applications
  • Paper labels are for general purpose use

Specifications

Specifications
Manufacturer Part Number C300X100YJT
Manufacturer Panduit
Product Series Component Labels
Family Series Panduit Labels, Component Labels Series
Description The C300X100YJT Thermal Transfer Component Label offers crisp, clear legends with superior legibility. These labels are designed for use with thermal transfer desktop printers, including the including the TDP43ME, TDP43HE, and TDP46HE printers.
Application General & Industrial
Material Type Polyester
Background Color White
Label Width 1 "
Label Height 3 "
Recommended Printer(s) TDP43ME
Net Weight 0.005 lbs
Gross Weight 0.005 lbs