C300X250APT
Panduit Labels, Raised Panel Labels Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C300X250APT Panduit Labels, Raised Panel Labels Series, C300X250APT Component Label

MFG Item Number
C300X250APT

C300X250APT Panduit Labels, Raised Panel Labels Series, C300X250APT Component Label

MFG Item Number
C300X250APT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Labels, Raised Panel Labels Series
Item #
C300X250APT
C300X250APT Component Label

Raised Panel Labels Series Information

. Raised thermal transfer printable surface with high‑tack adhesive for strong holding power
  • Variety of sizes and colors for a wide range of applications
  • Thermal transfer print technology provides crisp, clear, and durable text
  • Use with thermal transfer resin ribbon
  • Temperature range: ‑40F to 212F (‑40C to 100C) Continues

Specifications

Specifications
Manufacturer Part Number C300X250APT
Manufacturer Panduit
Product Series Raised Panel Labels
Family Series Panduit Labels, Raised Panel Labels Series
Description Thermal transfer raised panel component label, 3.00 W x 2.50 H, raised panel, white, 1 labels/row, 500 pc. package quantity.
Application General & Industrial
Background Color White
Label Width 2.5 "
Label Height 3 "
Recommended Printer(s) TDP43ME
Net Weight 3.6 lbs
Gross Weight 3.6 lbs