C303-350-G0P-24H-V1
Schaltbau Contactors, C303 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C303-350-G0P-24H-V1

Schaltbau Contactors, C303 Series

C303-350-G0P-24H-V1

Schaltbau Contactors, C303 Series
1 pole bi-direct DC and AC NO Contactor
Item Number
C303-350-G0P-24H-V1
MFG Item Number
1-1678-359124
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, C303 Series
Item #
C303-350-G0P-24H-V1
1 pole bi-direct DC and AC NO Contactor

C303 Series Information

Schaltbau C303 1-Pole Bi-Directional DC NO Contactor

The Schaltbau C303 is a compact, high-performance 1-pole NO contactor designed for DC applications up to 1,500 volts and continuous currents up to 500 amps. Engineered for reliability in high-stress environments, the C303 excels in handling high-making currents and short-time currents without contact welding, ensuring seamless operation even in critical conditions.

Designed for demanding DC environments, the C303 contactor combines compact dimensions, exceptional durability, and unmatched versatility. Whether in e-mobility, renewable energy, or industrial systems, the C303 delivers peace of mind through reliable performance and long-lasting operation.

Key Features:

  • Compact Design: Optimized for space-limited applications while delivering exceptional performance.
  • High Switching Voltage: Supports up to 1,500 volts, making it suitable for high-power DC systems.
  • High Continuous Current: Carries up to 500 amps continuously, withstanding significant short-term surges.
  • Bi-Directional Operation: Safely disconnects high loads—up to 1.5 MW—in both current directions, ensuring reliable performance during charging and discharging cycles.
  • Mirror Contact Auxiliary Switch: Enhances safety with reliable monitoring and control capabilities.

Applications:

  • E-Mobility Charging Stations: Provides robust switching for charging and energy recovery processes in electric vehicle infrastructure.
  • Battery Storage Systems: Ideal for stationary energy storage where frequent charge and discharge cycles require secure and reliable bidirectional switching.
  • Inverters and Regenerative Systems: Supports galvanic isolation and ensures fault protection in regenerative energy applications.
  • Battery Test Benches: Handles high-performance switching demands with precision and safety.

Specifications

Specifications
Manufacturer Part Number 1-1678-359124
Manufacturer Schaltbau
Product Series C303
Family Series Schaltbau Contactors, C303 Series
Description 1 pole bi-directional DC and AC NO contactors up to 1,500 volts and 500 amps HED-C
Nominal Coil Voltage 24 VDC
Coil Voltage 24 VDC
Coil Type Magnetic
Poles 1
Auxiliary Contact 1NO
UL Motor Switching (AC3) 350 A
Approvals CCC, CE, IEC, UL
Net Weight 0 lbs
Gross Weight 0.93 lbs