Series Information
| Manufacturer Part Number | 184TTGN4313 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 5, 3600, EPFC, 184TC, 3/60/230/460 |
| Type | Explosion Proof |
| Horsepower | 5 hp |
| Kilowatts | 3.7 kW |
| Speed | 3,475 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 184TC |
| AC Voltage | 230 V |
| Nominal Voltage | 240 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Round |
| Current Rating | 12.4 A, 6.2 A |
| Service Factor | 1 |
| Composition | Cast Iron |
| Net Weight | 169 lbs |
| Gross Weight | 169 lbs |