Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C3057-10AB
Cable Clamp,Size 18,Olive Drab,
MFG Item Number
C3057-10AB
This item cannot be canceled or returned
Description
Cable Clamp,Size 18,Olive Drab,
Specifications
Specifications
| Manufacturer |
Cooper |
| Family Series |
Cooper Miscellaneous |
| Manufacturer Part Number |
C3057-10AB |
| Description |
Cable Clamp,Size 18,Olive Drab, Includes Bushing C3420-xx |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
C3057-10AB
Cooper Miscellaneous