C306DN3B-T16

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C306DN3B-T16 Eaton Overload Relays, 32 AMP OVERLOAD rl W/ RING LUG TERMINALS

MFG Item Number
C306DN3B-T16

C306DN3B-T16 Eaton Overload Relays, 32 AMP OVERLOAD rl W/ RING LUG TERMINALS

MFG Item Number
C306DN3B-T16
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Overload Relays, Series
Item #
C306DN3B-T16
32 AMP OVERLOAD rl W/ RING LUG TERMINALS

Series Information

Specifications

Specifications
Manufacturer Part Number C306DN3B-T16
Manufacturer Eaton
Family Series Eaton Overload Relays
Description NEMA/IEC Thermal Overload Relay, Thermal, 32A, Three-pole, Ring lug terminals
Type Thermal
Current Rating 32 A
Poles 3
Connection Type Ring Lugs
Approvals CE, CSA, UL
Net Weight 2.2 lbs
Gross Weight 2.25 lbs