Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C306DT3B Eaton Overload Relays, 32 AMP WL W/ADAPTOR
C306DT3B Eaton Overload Relays, 32 AMP WL W/ADAPTOR
Specifications
Specifications
| Manufacturer Part Number |
C306DT3B |
| Manufacturer |
Eaton |
| Family Series |
Eaton Overload Relays |
| Description |
NEMA Freedom Thermal Overload Relay, 20 - 39A, Three-pole, NEMA Size 00, 0, IEC Size A-F , Panel/DIN Rail Mounted mounting |
| Type |
Thermal |
| Current Rating |
20-39 A |
| Poles |
3 |
| Approvals |
CSA, UL |
| Net Weight |
0.8 lbs |
| Gross Weight |
0.8 lbs |
C306DT3B
Eaton Overload Relays