Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | C306GT3B |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Overload Relays |
| Description | Eaton Freedom NEMA overload relay, 60 - 79A, Three-pole, NEMA Size 1, 2, IEC Size G-K, Panel/DIN Rail Mounted mounting |
| Current Rating | 60-79 A |
| Poles | 3 |
| Approvals | CSA, UL |
| Net Weight | 1.1 lbs |
| Gross Weight | 1.15 lbs |