C30C-FDL-W-K10-24-P5

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
C30C-FDL-W-K10-24-P5 Eaton Switches, Illum.pushb.30mm, 1NO, white, 1m, M12A
MFG Item Number
C30C-FDL-W-K10-24-P5

C30C-FDL-W-K10-24-P5 Eaton Switches, Illum.pushb.30mm, 1NO, white, 1m, M12A

MFG Item Number
C30C-FDL-W-K10-24-P5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
C30C-FDL-W-K10-24-P5
Illum.pushb.30mm, 1NO, white, 1m, M12A

Series Information

Specifications

Specifications
Manufacturer Part Number C30C-FDL-W-K10-24-P5
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton C30 30mm Compact Global Pilot Device, Illum.pushb, 1NO, white, 1m, M12A
Illuminated Yes
Operation Momentary
Mounting 30 mm
Contacts 1NO
Bezel Metal Round
Nominal Lamp Voltage 24 VAC, 24 VDC
Lens/Button Shape Round Flush
Operator Color White
Terminal Type M12 Connector
Protection Rating IP66, IP67, IP69K
Net Weight 0.21 lbs
Gross Weight 0.21 lbs