C30C-FDR-R-K01-P32

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
C30C-FDR-R-K01-P32 Eaton Switches, Pushbutton, flat, 30mm, maint, 1NC, red
MFG Item Number
C30C-FDR-R-K01-P32

C30C-FDR-R-K01-P32 Eaton Switches, Pushbutton, flat, 30mm, maint, 1NC, red

MFG Item Number
C30C-FDR-R-K01-P32
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
C30C-FDR-R-K01-P32
Pushbutton, flat, 30mm, maint, 1NC, red

Series Information

Specifications

Specifications
Manufacturer Part Number C30C-FDR-R-K01-P32
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton C30 30mm Compact Global Pilot Device Pushbutton, flat, maint, 1NC, red, 1m, M8
Illuminated Yes
Operation Maintained
Mounting 30 mm
Contacts 1NC
Bezel Metal Round
Lens/Button Shape Round Flush
Operator Color Red
Terminal Type M8 Connector
Protection Rating IP66, IP67, IP69K
Net Weight 0 lbs
Gross Weight 0 lbs