C30C-FDR-X-K01-P62

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
C30C-FDR-X-K01-P62 Eaton Switches, C30 Series, Pushb.w/o button plate,30mm,maint,1NC,1m
MFG Item Number
C30C-FDR-X-K01-P62

C30C-FDR-X-K01-P62 Eaton Switches, C30 Series, Pushb.w/o button plate,30mm,maint,1NC,1m

MFG Item Number
C30C-FDR-X-K01-P62
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, C30 Series
Item #
C30C-FDR-X-K01-P62
Pushb.w/o button plate,30mm,maint,1NC,1m

C30 Series Information

Specifications

Specifications
Manufacturer Part Number C30C-FDR-X-K01-P62
Manufacturer Eaton
Product Series C30
Family Series Eaton Switches, C30 Series
Description Eaton C30 30mm Compact Global Pilot Device, Pushb.w/o button plate,flat,maint,1NC,1m,open
Illuminated No
Operation Maintained
Mounting 30 mm
Contacts 1NC
Lens/Button Shape Round Flush
Net Weight 0 lbs
Gross Weight 0 lbs