C30C-FDR-X-K11-P65

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
C30C-FDR-X-K11-P65 Eaton Switches, C30 Series, Pushb.w/o button plate,30mm,1NO1NC,3.5m
MFG Item Number
C30C-FDR-X-K11-P65

C30C-FDR-X-K11-P65 Eaton Switches, C30 Series, Pushb.w/o button plate,30mm,1NO1NC,3.5m

MFG Item Number
C30C-FDR-X-K11-P65
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, C30 Series
Item #
C30C-FDR-X-K11-P65
Pushb.w/o button plate,30mm,1NO1NC,3.5m

C30 Series Information

Specifications

Specifications
Manufacturer Part Number C30C-FDR-X-K11-P65
Manufacturer Eaton
Product Series C30
Family Series Eaton Switches, C30 Series
Description Eaton C30 30mm Compact Global Pilot Device Pushb.w/o button plate,flat,maint,1NO1NC,3.5m,open
Illuminated No
Operation Maintained
Mounting 30 mm
Contacts 1NO
Lens/Button Shape Round Flush
Net Weight 0 lbs
Gross Weight 0 lbs