C30C-FL-B-24-P32

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
C30C-FL-B-24-P32 Eaton Pilot Lights, C30 Series, Indic.light flat,30mm,24V, blue,1m,M8
MFG Item Number
C30C-FL-B-24-P32

C30C-FL-B-24-P32 Eaton Pilot Lights, C30 Series, Indic.light flat,30mm,24V, blue,1m,M8

MFG Item Number
C30C-FL-B-24-P32
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, C30 Series
Item #
C30C-FL-B-24-P32
Indic.light flat,30mm,24V, blue,1m,M8

C30 Series Information

Specifications

Specifications
Manufacturer Part Number C30C-FL-B-24-P32
Manufacturer Eaton
Product Series C30
Family Series Eaton Pilot Lights, C30 Series
Description Eaton C30 30mm Compact Global Pilot Device Indic.light flat,24V, blue,1m,M8
Mounting 30 mm
Lamp Type LED
Lens/Button Shape Round Flush
Lens Color Blue
Bezel Metal Round
Nominal Lamp Voltage 24 VAC, 24 VDC
Protection Rating IP65, IP66, IP67, IP69K
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 3R, NEMA 4X
Gross Weight 0 lbs
Net Weight 0 lbs