C30C-FL-W-24-P62

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
C30C-FL-W-24-P62 Eaton Pilot Lights, C30 Series, Indic.light flat,30mm,24V,white,1m,open
MFG Item Number
C30C-FL-W-24-P62

C30C-FL-W-24-P62 Eaton Pilot Lights, C30 Series, Indic.light flat,30mm,24V,white,1m,open

MFG Item Number
C30C-FL-W-24-P62
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, C30 Series
Item #
C30C-FL-W-24-P62
Indic.light flat,30mm,24V,white,1m,open

C30 Series Information

Specifications

Specifications
Manufacturer Part Number C30C-FL-W-24-P62
Manufacturer Eaton
Product Series C30
Family Series Eaton Pilot Lights, C30 Series
Description Eaton C30 30mm Compact Global Pilot Device Indic.light flat,24V,white,1m,open
Mounting 30 mm
Lamp Type LED
Lens/Button Shape Round Flush
Lens Color White
Bezel Metal Round
Nominal Lamp Voltage 24 VAC, 24 VDC
Protection Rating IP65, IP66, IP67, IP69K
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 3R, NEMA 4X
Gross Weight 0 lbs
Net Weight 0 lbs