Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton Contactors, C30CN Series
C30CNE20T0
Eaton Contactors, C30CN Series
30A ELECHELD 2NO W/24VAC COIL
MFG Item Number
C30CNE20T0
This item cannot be canceled or returned
Description
30A ELECHELD 2NO W/24VAC COIL
Specifications
Specifications
Manufacturer Part Number
C30CNE20T0
Manufacturer
Eaton
Product Series
C30CN
Family Series
Eaton Contactors, C30CN Series
Description
Eaton C30CN mechanically held lighting contactor, 30 A, 2 NO, 24 Vac, 30 A, Open, Two-pole, MECH held and MAG latched, Individual pkg., C30CN Series, Non-reversing
Nominal Coil Voltage
24 VAC
Coil Voltage
24 VAC
Coil Type
Mechanical
Poles
2NO
Current Rating
30 A
Enclosure
No
Approvals
CE, cUL, UL
Net Weight
0 lbs
Gross Weight
0 lbs
C30CNE20T0
Eaton Contactors, C30CN Series