C30CNE22A0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C30CNE22A0 Eaton Contactors, C30CN Series, 30A Elec Held 2NO-2NC 120V

MFG Item Number
C30CNE22A0

C30CNE22A0 Eaton Contactors, C30CN Series, 30A Elec Held 2NO-2NC 120V

MFG Item Number
C30CNE22A0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, C30CN Series
Item #
C30CNE22A0
30A Elec Held 2NO-2NC 120V

C30CN Series Information

Specifications

Specifications
Manufacturer Part Number C30CNE22A0
Manufacturer Eaton
Product Series C30CN
Family Series Eaton Contactors, C30CN Series
Description Eaton C30CN mechanically held lighting contactor, 30 A, 1 NO, 2 NO-2 NC, 30 A, four-pole, Mechanically and electrically held, C30 Series, Open, 120 V
Type Electrically Held
Nominal Coil Voltage 120 VAC
Coil Voltage 115-120 VAC
Coil Type Magnetic
Poles 2NO, 2NC
Auxiliary Contact None
Termination Box Lug
Current Rating 30 A
Enclosure Yes
Net Weight 2.8 lbs
Gross Weight 2.85 lbs