C30CN Series Information
| Manufacturer Part Number | C30CNE80A0 |
|---|---|
| Manufacturer | Eaton |
| Product Series | C30CN |
| Family Series | Eaton Contactors, C30CN Series |
| Description | Eaton C30CN mechanically held lighting contactor, 30 A, 8 NO, 30 A, NEMA Electrically Held Lighting Contactor, Eight-pole, Mechanically and electrically held, C30, Open, 120 V |
| Type | Electrically Held |
| Nominal Coil Voltage | 120 VAC |
| Coil Voltage | 115-120 VAC |
| Coil Type | Magnetic |
| Poles | 8NO |
| Auxiliary Contact | None |
| Termination | Box Lug |
| Current Rating | 30 A |
| Enclosure | Yes |
| Net Weight | 3 lbs |
| Gross Weight | 3.09 lbs |