C30CNM100A02A0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
C30CNM100A02A0 Eaton Contactors, C30CN Series, 30A mheld 10NO 0NC 120VAC 2W 120VAC
MFG Item Number
C30CNM100A02A0

C30CNM100A02A0 Eaton Contactors, C30CN Series, 30A mheld 10NO 0NC 120VAC 2W 120VAC

MFG Item Number
C30CNM100A02A0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, C30CN Series
Item #
C30CNM100A02A0
30A mheld 10NO 0NC 120VAC 2W 120VAC

C30CN Series Information

Specifications

Specifications
Manufacturer Part Number C30CNM100A02A0
Manufacturer Eaton
Product Series C30CN
Family Series Eaton Contactors, C30CN Series
Description Eaton NEMA Mechanically Held Lighting Contactor, 10NO 0NC contacts, 30A, C30 series, 120V, Ten-pole, Two-wire
Type Mechanically Held
Nominal Coil Voltage 120 VAC
Coil Voltage 115-120 VAC
Coil Type Magnetic
Poles 1NO
Auxiliary Contact None
Termination Box Lug
Current Rating 30 A
Enclosure Yes
Net Weight 4.6 lbs
Gross Weight 4.66 lbs