Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
C30CNM120H02H0 Eaton Contactors, C30CN Series, 30A mheld 12NO 0NC 277VAC 2W 200-277VAC
MFG Item Number
C30CNM120H02H0
C30CNM120H02H0 Eaton Contactors, C30CN Series, 30A mheld 12NO 0NC 277VAC 2W 200-277VAC
MFG Item Number
C30CNM120H02H0
This item cannot be canceled or returned
Description
30A mheld 12NO 0NC 277VAC 2W 200-277VAC
Specifications
Specifications
Manufacturer Part Number
C30CNM120H02H0
Manufacturer
Eaton
Product Series
C30CN
Family Series
Eaton Contactors, C30CN Series
Description
Eaton C30CN mechanically held lighting contactor, 30 A, 1 NO, 1 NO 2 NC, 30 A, Two-pole, Three-wire, Mechanically and electrically held, C30 Series, Lighting contactors, 277 V
Type
Mechanically Held
Nominal Coil Voltage
277 VAC
Coil Voltage
265-277 VAC
Coil Type
Magnetic
Poles
12NO
Auxiliary Contact
None
Termination
Box Lug
Current Rating
30 A
Enclosure
Yes
Net Weight
5 lbs
Gross Weight
5.05 lbs
C30CNM120H02H0
Eaton Contactors, C30CN Series