C30CN Series Information
| Manufacturer Part Number | C30CNM60B02H0 |
|---|---|
| Manufacturer | Eaton |
| Product Series | C30CN |
| Family Series | Eaton Contactors, C30CN Series |
| Description | Eaton C30CN mechanically held lighting contactor, 30 A, 1 NO, 6 NO-0 NC, 30 A, Six-pole, Two-wire, Mechanically and electrically held, C30 Series, Lighting contactors, 240 V |
| Type | Mechanically Held |
| Nominal Coil Voltage | 240 VAC |
| Coil Voltage | 230-240 VAC |
| Coil Type | Magnetic |
| Poles | 6NO |
| Auxiliary Contact | None |
| Termination | Box Lug |
| Current Rating | 30 A |
| Enclosure | Yes |
| Net Weight | 3.8 lbs |
| Gross Weight | 3.88 lbs |