C3102A16S-1PN
Eaton's Crouse-Hinds series Connectors, 3102 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
C3102A16S-1PN Eaton's Crouse-Hinds series Connectors, 3102 Series, Box-Mt Receptacle,Class A,16S-1PN,
MFG Item Number
C3102A16S-1PN

C3102A16S-1PN Eaton's Crouse-Hinds series Connectors, 3102 Series, Box-Mt Receptacle,Class A,16S-1PN,

MFG Item Number
C3102A16S-1PN
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Connectors, 3102 Series
Item #
C3102A16S-1PN
Box-Mt Receptacle,Class A,16S-1PN,

3102 Series Information

  • Over 140 Insert Arrangements Available
  • Resilient Insulators Provide Excellent Performance and Protection
  • Four Plating Options to Meet Specific Applications. Two Types are RoHS Compliant
  • Interface Directly with Other MIL‑DTL‑5015 Connectors.
  • Connector Shells, Bodies, Coupling Nuts and Accessories Made from High Strength Aluminum Alloy
  • Connector Bodies are Corrosion and Impact Resistant
Cooper Interconnect's Industrial 5015 military style connectors and cable assemblies represent a proven track record of performance for general duty and harsh environment applications. Common applications include automation equipment, robotics, solar and alternative energy systems, medical (MRI), rail, heavy equipment, farming, and transportation vehicles.
  • Excellent EMI Protection Reduces Signal Loss and Crosstalk
  • High Current Contacts up to 150 Amps
  • Keyed Shells to Prevent Mis‑Mating
  • All Connectors are 100 Percent Tested Before Leaving the Factory

Specifications

Specifications
Manufacturer Part Number C3102A16S-1PN
Manufacturer Eaton's Crouse-Hinds series
Product Series 3102
Family Series Eaton's Crouse-Hinds series Connectors, 3102 Series
Description Box-Mt Receptacle,Class A,16S-1PN, Olive Drab Chromate,Includes C52000-4 Gasket
Number of Contacts 7
Contact Gender Pin
Shell Style Box Mounting Receptacle
Shell Classification 3102A
Insert Code 16S-1
Insert Position Standard
Material Silver Plated
Service Code A
Length 1.22 "
Diameter 0.87 "
Net Weight 0.05 lbs
Gross Weight 0.055 lbs
Alternatives
DMS3102A16S-1P-F
DMS3102A16S-1P-F
Fujikura, Formerly DDK Connectors, DMS-F Series