C3106A14S-5SN

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C3106A14S-5SN Cooper Connectors, 3106 Series, Straight Plug,Class A,14S-5SN,Olive

MFG Item Number
C3106A14S-5SN

C3106A14S-5SN Cooper Connectors, 3106 Series, Straight Plug,Class A,14S-5SN,Olive

MFG Item Number
C3106A14S-5SN
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Connectors, 3106 Series
Item #
C3106A14S-5SN
Straight Plug,Class A,14S-5SN,Olive

3106 Series Information

  • Over 140 Insert Arrangements Available
  • Resilient Insulators Provide Excellent Performance and Protection
  • Four Plating Options to Meet Specific Applications. Two Types are RoHS Compliant
  • Interface Directly with Other MIL‑DTL‑5015 Connectors.
  • Connector Shells, Bodies, Coupling Nuts and Accessories Made from High Strength Aluminum Alloy
  • Connector Bodies are Corrosion and Impact Resistant
Cooper Interconnect's Industrial 5015 military style connectors and cable assemblies represent a proven track record of performance for general duty and harsh environment applications. Common applications include automation equipment, robotics, solar and alternative energy systems, medical (MRI), rail, heavy equipment, farming, and transportation vehicles.
  • Excellent EMI Protection Reduces Signal Loss and Crosstalk
  • High Current Contacts up to 150 Amps
  • Keyed Shells to Prevent Mis‑Mating
  • All Connectors are 100 Percent Tested Before Leaving the Factory

Specifications

Specifications
Manufacturer Part Number C3106A14S-5SN
Manufacturer Cooper
Product Series 3106
Family Series Cooper Connectors, 3106 Series
Description Straight Plug,Class A,14S-5SN,Olive Drab Chromate
Number of Contacts 5
Contact Gender Socket
Shell Style Straight Plug
Shell Classification 3106A
Insert Code 14S-5
Insert Position Standard
Material Silver Plated
Service Code INST
Length 1.69 "
Net Weight 0.085 lbs
Gross Weight 0.085 lbs
Alternatives
DMS3106A14S-5S-F
DMS3106A14S-5S-F
Fujikura, Formerly DDK Connectors, DMS-F Series
DMS3106B14S-5S-F
DMS3106B14S-5S-F
Fujikura, Formerly DDK Connectors, DMS-F Series