C3106A20-29SN
Eaton's Crouse-Hinds series Connectors, 3106 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
C3106A20-29SN Eaton's Crouse-Hinds series Connectors, 3106 Series, Straight Plug,Class A,20-29SN,Olive
MFG Item Number
C3106A20-29SN

C3106A20-29SN Eaton's Crouse-Hinds series Connectors, 3106 Series, Straight Plug,Class A,20-29SN,Olive

MFG Item Number
C3106A20-29SN
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 61

Description

Connectors, 3106 Series
Item #
C3106A20-29SN
Straight Plug,Class A,20-29SN,Olive

3106 Series Information

  • Over 140 Insert Arrangements Available
  • Resilient Insulators Provide Excellent Performance and Protection
  • Four Plating Options to Meet Specific Applications. Two Types are RoHS Compliant
  • Interface Directly with Other MIL‑DTL‑5015 Connectors.
  • Connector Shells, Bodies, Coupling Nuts and Accessories Made from High Strength Aluminum Alloy
  • Connector Bodies are Corrosion and Impact Resistant
Cooper Interconnect's Industrial 5015 military style connectors and cable assemblies represent a proven track record of performance for general duty and harsh environment applications. Common applications include automation equipment, robotics, solar and alternative energy systems, medical (MRI), rail, heavy equipment, farming, and transportation vehicles.
  • Excellent EMI Protection Reduces Signal Loss and Crosstalk
  • High Current Contacts up to 150 Amps
  • Keyed Shells to Prevent Mis‑Mating
  • All Connectors are 100 Percent Tested Before Leaving the Factory

Specifications

Specifications
Manufacturer Part Number C3106A20-29SN
Manufacturer Eaton's Crouse-Hinds series
Product Series 3106
Family Series Eaton's Crouse-Hinds series Connectors, 3106 Series
Description Straight Plug,Class A,20-29SN,Olive Drab Chromate
Number of Contacts 17
Contact Gender Socket
Shell Style Straight Plug
Shell Classification 3106A
Insert Code 20-29
Insert Position Standard
Material Silver Plated
Service Code A
Length 2.19 "
Net Weight 0.18 lbs
Gross Weight 0.185 lbs
Alternatives
DMS3106A20-29S-F
DMS3106A20-29S-F
Fujikura, Formerly DDK Connectors, DMS-F Series