Series Information
| Manufacturer Part Number | 143TTGN4062 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 1, 1800, EPFC, 143TC, 3/60/208-230/460 |
| Type | Explosion Proof, NEMA Motors |
| Horsepower | 1 hp |
| Kilowatts | 0.75 kW |
| Speed | 1,755 RPM |
| RPM | 1,755 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 50 Hz, 60 Hz |
| NEMA Frame | 143TC |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Explosion Proof Fan Cooled |
| Mounting | Round |
| Current Rating | 3 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Bearing Type | Ball |
| Shaft Diameter | 0.88 " |
| Length | 13.98 " |
| Approvals | CSA, UL |
| Net Weight | 66 lbs |
| Gross Weight | 66 lbs |