Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C320KGD1 Eaton Contactors, AUX CONT FOR DC CONT SIDE MTD 1NCI
C320KGD1 Eaton Contactors, AUX CONT FOR DC CONT SIDE MTD 1NCI
This item cannot be canceled or returned
Description
AUX CONT FOR DC CONT SIDE MTD 1NCI
Specifications
Specifications
| Family Series |
Eaton Contactors |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
C320KGD1 |
| Description |
NCI Interlock, Side Mounted Auxiliary Contact, Used w/ NEMA-00-0 CN35--A,B,D, D-15 Relays and IEC-A-F, Freedom Type Starter |
| Type |
Auxiliary Contact |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.15 lbs |
C320KGD1
Eaton Contactors