Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C320KGD11 Eaton Contactors, AUX FRDM SZ00-2,A-K MTD 1NO1NC
MFG Item Number
C320KGD11
C320KGD11 Eaton Contactors, AUX FRDM SZ00-2,A-K MTD 1NO1NC
MFG Item Number
C320KGD11
This item cannot be canceled or returned
Description
AUX FRDM SZ00-2,A-K MTD 1NO1NC
Specifications
Specifications
| Family Series |
Eaton Contactors |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
C320KGD11 |
| Description |
Auxiliary Contact, 1NO-1NC, Side Mounted, Used with Freedom Type, NEMA Size 00 -1, IEC Size A-K |
| Type |
Auxiliary Contact |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |
C320KGD11
Eaton Contactors