Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C320KGD3 Eaton Contactors, AUX CONT FOR DP CONT SIDE MTD 1NC
C320KGD3 Eaton Contactors, AUX CONT FOR DP CONT SIDE MTD 1NC
This item cannot be canceled or returned
Description
AUX CONT FOR DP CONT SIDE MTD 1NC
Specifications
Specifications
| Family Series |
Eaton Contactors |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
C320KGD3 |
| Description |
NCI Interlock, Side Mounted Auxiliary Contact, Used w/ NEMA-3-5, CN35--K,N,S, IEC Size L-N, P Size, Freedom Type Starter |
| Type |
Auxiliary Contact |
| Net Weight |
0.075 lbs |
| Gross Weight |
1 lb |
C320KGD3
Eaton Contactors