Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C320KGS1L Eaton Contactors, AUX CONT FRDM SZ00-2 A-K MTD1NO LL
MFG Item Number
C320KGS1L
C320KGS1L Eaton Contactors, AUX CONT FRDM SZ00-2 A-K MTD1NO LL
MFG Item Number
C320KGS1L
This item cannot be canceled or returned
Description
AUX CONT FRDM SZ00-2 A-K MTD1NO LL
Specifications
Specifications
| Family Series |
Eaton Contactors |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
C320KGS1L |
| Description |
Side Mounted Auxiliary Contact, 1NO-Logic, Used w/ NEMA Size 00-2, IEC Size A-K, Freedom Type |
| Type |
Auxiliary Contact |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
C320KGS1L
Eaton Contactors