Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C320KGS20 Eaton Contactors, AUX CONT FRDM SZ3-5 L-S MTD 1NO
MFG Item Number
C320KGS20
C320KGS20 Eaton Contactors, AUX CONT FRDM SZ3-5 L-S MTD 1NO
MFG Item Number
C320KGS20
Description
AUX CONT FRDM SZ3-5 L-S MTD 1NO
Specifications
Specifications
| Family Series |
Eaton Contactors |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
C320KGS20 |
| Description |
Eaton Freedom NEMA auxiliary contact, Used on Starter and Contactors, NO circuit |
| Type |
Auxiliary Contact |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
C320KGS20
Eaton Contactors