Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C320KGSD Eaton Contactors, AUX CONTACT FREEDOM SERIES
C320KGSD Eaton Contactors, AUX CONTACT FREEDOM SERIES
This item cannot be canceled or returned
Description
AUX CONTACT FREEDOM SERIES
Specifications
Specifications
| Family Series |
Eaton Contactors |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
C320KGSD |
| Description |
Freedom Accessory, Auxiliary contact |
| Type |
Auxiliary Contact |
| Net Weight |
0 lbs |
| Gross Weight |
0.05 lbs |
C320KGSD
Eaton Contactors