Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C320KGT11 Eaton Contactors, AUX FRDM SZ00-2, A-K TOP MTD 1NO-2NC
MFG Item Number
C320KGT11
C320KGT11 Eaton Contactors, AUX FRDM SZ00-2, A-K TOP MTD 1NO-2NC
MFG Item Number
C320KGT11
This item cannot be canceled or returned
Description
AUX FRDM SZ00-2, A-K TOP MTD 1NO-2NC
Specifications
Specifications
| Family Series |
Eaton Contactors |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
C320KGT11 |
| Description |
Eaton Freedom NEMA auxiliary contact, Used on Starter and Contactors, 1NO 1NC contacts, Top mounting |
| Type |
Auxiliary Contact |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.15 lbs |
C320KGT11
Eaton Contactors