Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C320KGT15L Eaton Contactors, AUX FRDM SZ00-2, A-K TOP MTD 2NO2NC LL
MFG Item Number
C320KGT15L
C320KGT15L Eaton Contactors, AUX FRDM SZ00-2, A-K TOP MTD 2NO2NC LL
MFG Item Number
C320KGT15L
This item cannot be canceled or returned
Description
AUX FRDM SZ00-2, A-K TOP MTD 2NO2NC LL
Specifications
Specifications
| Family Series |
Eaton Contactors |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
C320KGT15L |
| Description |
Top Mounted Auxiliary Contact, 2NO-2NC Logic, Used w/ NEMA Size 00-2, IEC Size A-K, Freedom Type |
| Type |
Auxiliary Contact |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.15 lbs |
C320KGT15L
Eaton Contactors