Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C320KGT18
AUX CONT FRDM SZ00-2 A-K TOP MTD 3NO1NCI
MFG Item Number
C320KGT18
This item cannot be canceled or returned
Description
AUX CONT FRDM SZ00-2 A-K TOP MTD 3NO1NCI
Specifications
Specifications
| Family Series |
Eaton Contactors |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
C320KGT18 |
| Description |
Freedom Accessory, Auxiliary contact, Used on Starter and Contactors, 3NO 1NCI contacts, Top mounting |
| Type |
Auxiliary Contact |
| Net Weight |
0.115 lbs |
| Gross Weight |
0.145 lbs |
C320KGT18
Eaton Contactors