Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
C320KR4 Eaton Contactors, DRY CIRCUIT INTERLOCK - 1NC
C320KR4 Eaton Contactors, DRY CIRCUIT INTERLOCK - 1NC
This item cannot be canceled or returned
Description
DRY CIRCUIT INTERLOCK - 1NC
Specifications
Specifications
Family Series
Eaton Contactors
Manufacturer
Eaton
Manufacturer Part Number
C320KR4
Description
Eaton Freedom NEMA circuit interlock, DRY CIRCUIT INTERLOCK - 1NC, Eaton Reduced Voltage Starter, Non-reversing, 125A, 50 hp at 230V, 100 hp at 460V, 125 hp at 575V-
Type
Interlock
Net Weight
0 lbs
Gross Weight
0 lbs