Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C320LS4 Eaton Contactors, FINGER PROT SHLDS FRDM SZ1-2, G-K REV
C320LS4 Eaton Contactors, FINGER PROT SHLDS FRDM SZ1-2, G-K REV
This item cannot be canceled or returned
Description
FINGER PROT SHLDS FRDM SZ1-2, G-K REV
Specifications
Specifications
| Family Series |
Eaton Contactors |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
C320LS4 |
| Description |
Finger Protection Shields, Reversing contactors, Used on Starter and Contactors, NEMA Size 1-2, IEC Size G-K |
| Type |
Protection Shield |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |