Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C320PPD10 Eaton Contactors, PWR POLE FOR FRDM SIZE 00-0, A-F
MFG Item Number
C320PPD10
C320PPD10 Eaton Contactors, PWR POLE FOR FRDM SIZE 00-0, A-F
MFG Item Number
C320PPD10
This item cannot be canceled or returned
Description
PWR POLE FOR FRDM SIZE 00-0, A-F
Specifications
Specifications
| Family Series |
Eaton Contactors |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
C320PPD10 |
| Description |
Eaton Freedom NEMA power pole kit, Freedom Accessory, Add-on power pole kit, Used on Starter and Contactors, 1NO contact, NEMA Size 00-2, IEC Size A-k |
| Type |
Power Pole Kit |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
C320PPD10
Eaton Contactors