Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C320PRP1 Eaton Contactors, Single-Pole Power Pole
C320PRP1 Eaton Contactors, Single-Pole Power Pole
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
Eaton Contactors |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
C320PRP1 |
| Description |
C30 Accessory, Power pole, Used with C30 Lighting Contactor, Single-pole |
| Type |
Power Pole |
| Net Weight |
0.205 lbs |
| Gross Weight |
0.245 lbs |
C320PRP1
Eaton Contactors