Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
C320SNP11 Eaton Contactors, 1NO1NC SPDT SDE MNT -15-75 AMP DPCNTr
MFG Item Number
C320SNP11
C320SNP11 Eaton Contactors, 1NO1NC SPDT SDE MNT -15-75 AMP DPCNTr
MFG Item Number
C320SNP11
Description
1NO1NC SPDT SDE MNT -15-75 AMP DPCNTr
Specifications
Specifications
Family Series
Eaton Contactors
Manufacturer
Eaton
Manufacturer Part Number
C320SNP11
Description
Eaton definite purpose motor control auxiliary contact, 1NO1NC SPDT SDE MNT -15-75 AMP DPCNTr, Snap Switch Design Side Mounted Auxiliary Contact, Open with metal mounting plate, 1NO-1NC-
Type
Auxiliary Contact
Net Weight
0.05 lbs
Gross Weight
0.085 lbs
C320SNP11
Eaton Contactors