Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C320TPY1 Eaton Timers, Pneumatic Timer Off-Del 1NO/1NC 0.1-30s
C320TPY1 Eaton Timers, Pneumatic Timer Off-Del 1NO/1NC 0.1-30s
This item cannot be canceled or returned
Description
Pneumatic Timer Off-Del 1NO/1NC 0.1-30s
Specifications
Specifications
| Manufacturer Part Number |
C320TPY1 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Timers |
| Description |
Eaton Freedom NEMA pneumatic timer, 0.1-30 sec off delay, 1NO 1NC contact |
| Time Format |
Seconds |
| Approvals |
cUL |
| Comments |
Time Range: 0.1-30 seconds |
| Net Weight |
0.175 lbs |
| Gross Weight |
0.21 lbs |