Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C320YED24 Eaton Contactors, AUX FRDM SZ00-2, A-K 1NO1NC, RING T
MFG Item Number
C320YED24
C320YED24 Eaton Contactors, AUX FRDM SZ00-2, A-K 1NO1NC, RING T
MFG Item Number
C320YED24
This item cannot be canceled or returned
Description
AUX FRDM SZ00-2, A-K 1NO1NC, RING T
Specifications
Specifications
| Family Series |
Eaton Contactors |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
C320YED24 |
| Description |
Freedom Accessory, Auxiliary contact, NEMA Size 00-2, IEC Size A-K, 1NO 1NC contacts, Side mounting |
| Type |
Auxiliary Contact |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
C320YED24
Eaton Contactors