Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C321CMP4 Eaton Contactors, Frdm COMPETITVEUNTING PLATE NEMA SZ4
C321CMP4 Eaton Contactors, Frdm COMPETITVEUNTING PLATE NEMA SZ4
This item cannot be canceled or returned
Description
Frdm COMPETITVEUNTING PLATE NEMA SZ4
Specifications
Specifications
| Family Series |
Eaton Contactors |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
C321CMP4 |
| Description |
Competitive Mounting Plates, Mounting accessory, NEMA size 4 |
| Type |
Mounting Plate |
| Net Weight |
3.2 lbs |
| Gross Weight |
3.2 lbs |
C321CMP4
Eaton Contactors