Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C321KM30 Eaton Contactors, MECH INTL FRDM SIZE 3 L-N HORIZ

MFG Item Number
C321KM30

C321KM30 Eaton Contactors, MECH INTL FRDM SIZE 3 L-N HORIZ

MFG Item Number
C321KM30
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
C321KM30
MECH INTL FRDM SIZE 3 L-N HORIZ

Series Information

Specifications

Specifications
Family Series Eaton Contactors
Manufacturer Eaton
Manufacturer Part Number C321KM30
Description Eaton Freedom NEMA mechanical interlock, Freedom Accessory, Mechanical interlock, Used on Starter and Contactors, Horizontal mounting, NEMA Size 3, IEC Size L-N
Type Mechanical Interlock
Net Weight 0.3 lbs
Gross Weight 0.3 lbs