Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C321KM45 Eaton Contactors, MECH INTL FRDM SIZE 4-5 HORIZ
C321KM45 Eaton Contactors, MECH INTL FRDM SIZE 4-5 HORIZ
This item cannot be canceled or returned
Description
MECH INTL FRDM SIZE 4-5 HORIZ
Specifications
Specifications
| Family Series |
Eaton Contactors |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
C321KM45 |
| Description |
Freedom Accessory, Mechanical interlock, Used on Starter and Contactors, Horizontal mounting, NEMA Size 4 to 5 |
| Type |
Mechanical Interlock |
| Net Weight |
0.7 lbs |
| Gross Weight |
0.7 lbs |
C321KM45
Eaton Contactors