Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C321KM90 Eaton Contactors, MECH INTL FRDM SIZE U,V HORIZ
C321KM90 Eaton Contactors, MECH INTL FRDM SIZE U,V HORIZ
This item cannot be canceled or returned
Description
MECH INTL FRDM SIZE U,V HORIZ
Specifications
Specifications
| Family Series |
Eaton Contactors |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
C321KM90 |
| Description |
Freedom Accessory, Mechanical interlock, Used on Starter and Contactors, Horizontal mounting, NEMA Size 6 to 7, IEC Size T/U to V-X |
| Type |
Mechanical Interlock |
| Net Weight |
3.5 lbs |
| Gross Weight |
3.55 lbs |
C321KM90
Eaton Contactors