Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
C321MP1 Eaton Contactors, MTG PLT FRDM CONTRS SIZE A-F
C321MP1 Eaton Contactors, MTG PLT FRDM CONTRS SIZE A-F
This item cannot be canceled or returned
Description
MTG PLT FRDM CONTRS SIZE A-F
Specifications
Specifications
Family Series
Eaton Contactors
Manufacturer
Eaton
Manufacturer Part Number
C321MP1
Description
Freedom Accessory, Mounting Plate, Used with Starter and Contactors, IEC Size A-F, Will fit all D15 Multipole Relays and IEC Style Contactors, Starter and Overload Relays
Type
Mounting Plate
Net Weight
0.2 lbs
Gross Weight
0.21 lbs