Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C321MP11 Eaton Contactors, MTG PLT FRDM REV STRS SIZE L-N
C321MP11 Eaton Contactors, MTG PLT FRDM REV STRS SIZE L-N
This item cannot be canceled or returned
Description
MTG PLT FRDM REV STRS SIZE L-N
Specifications
Specifications
| Family Series |
Eaton Contactors |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
C321MP11 |
| Description |
Freedom Accessory, Mounting Plate, Used with Starter and Contactors, IEC Size L-N |
| Type |
Mounting Plate |
| Net Weight |
0 lbs |
| Gross Weight |
1 lb |
C321MP11
Eaton Contactors