Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C321MP12 Eaton Contactors, MTG PLT FRDM REV STRS SIZE G-K
C321MP12 Eaton Contactors, MTG PLT FRDM REV STRS SIZE G-K
This item cannot be canceled or returned
Description
MTG PLT FRDM REV STRS SIZE G-K
Specifications
Specifications
| Family Series |
Eaton Contactors |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
C321MP12 |
| Description |
Freedom Accessory, Mounting Plate, Used with Reversing Starter, IEC Size G-K |
| Type |
Mounting Plate |
| Net Weight |
1.4 lbs |
| Gross Weight |
1.45 lbs |
C321MP12
Eaton Contactors